Motion
72668320

Made in USA
72668320

1/2 x 1/2" Shank, Offset Threading Single Point Tool Bit, EL-8, Grade C5
Mi Item #11701273
MFR #72668320
Price$19.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72668320

1/2 x 1/2" Shank, Offset Threading Single Point Tool Bit, EL-8, Grade C5
Mi Item #11701273
MFR #72668320

Mfr description
72668320 72668320 EL8 1/2 SQ C5 GRADE TO
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.75/each

Specifications

Dimensions

  • Included Angle
    60 °
  • Overall Length
    3-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in

Details

  • Cutting Application
    Threading & V-Grooving to Shoulder
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    EL-8
  • Tip Material
    Carbide
  • Tip Material Grade
    C5
  • Tool Bit Style Code
    EL
  • Tool Bit Type
    Offset Threading
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)