Motion
72671324

Made in USA
72671324

1/2 x 1/2" Shank, Offset Side Cutting Single Point Tool Bit, GR-8, Grade C5
Mi Item #11701283
MFR #72671324
Price$22.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72671324

1/2 x 1/2" Shank, Offset Side Cutting Single Point Tool Bit, GR-8, Grade C5
Mi Item #11701283
MFR #72671324

Mfr description
72671324 72671324 GR8 1/2 SQ C5 CARBIDE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.10/each

Specifications

Dimensions

  • Nose Radius
    1/32 in
  • Overall Length
    3-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in

Details

  • Cutting Application
    Turning & Facing to Shoulder; Work Close to Chuck Jaw
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    GR-8
  • Tip Material
    Carbide
  • Tip Material Grade
    C5
  • Tool Bit Style Code
    GR
  • Tool Bit Type
    Offset Side Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)