Motion
72676208

Made in USA
72676208

5/16 x 5/16" Shank, Square Shank Boring Single Point Tool Bit, TSC-5, Grade C5
MI ITEM #11701293
MFR #72676208
List Price$29.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72676208

5/16 x 5/16" Shank, Square Shank Boring Single Point Tool Bit, TSC-5, Grade C5
MI ITEM #11701293
MFR #72676208

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.15/each for your price

Overview

Mfr description
72676208 72676208 TSC5 5/16X1/64 C5 CARB
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Square Shoulder Boring in 30° Bars
  • Cutting Direction
    Neutral
  • Industry Standard Number
    TSC-5
  • Nose Radius
    1/64 in
  • Overall Length
    1-1/2 in
  • Shank Height
    5/16 in
  • Shank Width
    5/16 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C5
  • Tool Bit Style Code
    TSC
  • Tool Bit Type
    Square Shank Boring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text