Motion
72907801

Made in USA
72907801

1/4" Cut Diam, 1/4" Shank Diam, Carbide Single Cut Tree Burr Point End, 6" OAL, 1/2" LOC
MI ITEM #11701307
MFR #72907801
List Price$46.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72907801

1/4" Cut Diam, 1/4" Shank Diam, Carbide Single Cut Tree Burr Point End, 6" OAL, 1/2" LOC
MI ITEM #11701307
MFR #72907801

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.00/each for your price

Overview

Mfr description
72907801 72907801 1/4X1/2X1/4SHK SNGLCUT
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Specifications

  • Length of Cut
    1/2 in
  • Shank Diameter
    1/4 in
  • Overall Length
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text