Motion
72954241

Made in USA
72954241

4" Diam x 3/8" Face Width Straight Tooth Side Milling Cutter, 1" Arbor Hole, Cobalt, Uncoated, 24 Teeth
MI ITEM #11701317
MFR #72954241
List Price$297.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72954241

4" Diam x 3/8" Face Width Straight Tooth Side Milling Cutter, 1" Arbor Hole, Cobalt, Uncoated, 24 Teeth
MI ITEM #11701317
MFR #72954241

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$297.80/each for your price

Overview

Mfr description
72954241 72954241 4 X 3/8 X 1 USA PREM C
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Straight tooth cutters are used for general purpose applications and where a deeper cut is not required
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals

Specifications

  • Cutter Diameter
    4 in
  • Cutter Width
    3/8 in
  • Material
    Cobalt
  • Number Of Teeth
    24
  • Finish Coating
    Uncoated
  • Arbor Hole Diameter
    1 in
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text