Motion
72970239

Made in USA
72970239

1-3/8" Diam x 5/16" Face Width, High Speed Steel, 12 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/16" OAL x 1/2" Shank, Staggered Teeth, ANSI 1011, Old Standard 23
MI ITEM #11701348
MFR #72970239
List Price$188.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72970239

1-3/8" Diam x 5/16" Face Width, High Speed Steel, 12 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/16" OAL x 1/2" Shank, Staggered Teeth, ANSI 1011, Old Standard 23
MI ITEM #11701348
MFR #72970239

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$188.20/each for your price

Overview

Mfr description
72970239 72970239 23 1011 1 3/8 X 5/16 U
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Staggered tooth cutters are used at higher speeds for larger and deeper cutting operations
  • They have fewer teeth than straight cutters for better chip removal from the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • American Standard Number
    1011 ANSI
  • Connection Type
    Shank
  • Cutter Diameter
    1-3/8 in
  • Cutter Width
    5/16 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    12
  • Old Standard Number
    23
  • Overall Length
    2-5/16
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in
  • Tooth Type
    Staggered
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text