Motion
72972128

Made in USA
72972128

3/8" Diam x 3/32" Face Width, High Speed Steel, 6 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/32" OAL x 1/2" Shank, Staggered Teeth, ANSI 303, Old Standard 212
MI ITEM #11701358
MFR #72972128
List Price$101.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72972128

3/8" Diam x 3/32" Face Width, High Speed Steel, 6 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/32" OAL x 1/2" Shank, Staggered Teeth, ANSI 303, Old Standard 212
MI ITEM #11701358
MFR #72972128

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$101.70/each for your price

Overview

Mfr description
72972128 72972128 212 303 3/8 X 3/32 US/
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Staggered tooth cutters are used at higher speeds for larger and deeper cutting operations
  • They have fewer teeth than straight cutters for better chip removal from the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • American Standard Number
    303 ANSI
  • Connection Type
    Shank
  • Cutter Diameter
    3/8 in
  • Cutter Width
    3/32 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    6
  • Old Standard Number
    212
  • Overall Length
    2.0938
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in
  • Tooth Type
    Staggered
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text