Motion
72979073

Made in USA
72979073

1-1/2" Diam x 3/8" Face Width, High Speed Steel, 14 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/8" OAL x 1/2" Shank, Staggered Teeth, ANSI 1212, Old Standard G
MI ITEM #11701366
MFR #72979073
List Price$99.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72979073

1-1/2" Diam x 3/8" Face Width, High Speed Steel, 14 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/8" OAL x 1/2" Shank, Staggered Teeth, ANSI 1212, Old Standard G
MI ITEM #11701366
MFR #72979073

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$99.60/each for your price

Overview

Mfr description
72979073 72979073 G 1212 1 1/2 X 3/8 US/
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Staggered tooth cutters are used at higher speeds for larger and deeper cutting operations
  • They have fewer teeth than straight cutters for better chip removal from the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • American Standard Number
    1212 ANSI
  • Connection Type
    Shank
  • Cutter Diameter
    1-1/2 in
  • Cutter Width
    3/8 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    14
  • Old Standard Number
    G
  • Overall Length
    2-3/8
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in
  • Tooth Type
    Staggered
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text