Motion
72983208

Made in USA
72983208

3" Diam x 5/16" Face Width Staggered Tooth Side Milling Cutter, 1" Arbor Hole, Cobalt, Uncoated, 18 Teeth
MI ITEM #11701369
MFR #72983208
List Price$236.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72983208

3" Diam x 5/16" Face Width Staggered Tooth Side Milling Cutter, 1" Arbor Hole, Cobalt, Uncoated, 18 Teeth
MI ITEM #11701369
MFR #72983208

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$236.68/each for your price

Overview

Mfr description
72983208 72983208 3 X 5/16 X 1 USA PREM.
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Staggered tooth cutters are used for deep slotting and heavy milling applications
  • They have fewer teeth than straight cutters for better chip removal from the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals

Specifications

  • Cutter Diameter
    3 in
  • Cutter Width
    5/16 in
  • Material
    Cobalt
  • Number Of Teeth
    18
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Arbor Hole Diameter
    1 in
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text