Motion
72999071

Made in USA
72999071

15' Long x 14" Wide x 1/2" Thick Polyester Media Air Filter Media Roll MERV 4, 78% Arrestance Efficiency, 500 FPM Max Air Flow, 0.08" wpg Init Resist, 1" wpg Final Resist, 30% Particle Capture Efficiency, Use with Cambridge
MI ITEM #11701390
MFR #72999071
List Price$28.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72999071

15' Long x 14" Wide x 1/2" Thick Polyester Media Air Filter Media Roll MERV 4, 78% Arrestance Efficiency, 500 FPM Max Air Flow, 0.08" wpg Init Resist, 1" wpg Final Resist, 30% Particle Capture Efficiency, Use with Cambridge
MI ITEM #11701390
MFR #72999071

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.18/each for your price

Overview

Mfr description
72999071 72999071 14"X15'X1/2" DRY POLYE
  • Dry

Specifications

  • Arrestance
    78
  • Max Operating Temperature
    175 °F
  • Filter Type
    Media
  • Initial Resistance At Fpm
    0.080 in
  • Final Resistance At Fpm
    1.000 in
  • Thickness
    1/2 in
  • Roll Diameter
    12 in
  • Grams Per Square Foot
    81
  • Material / Coating
    Polyester
  • Particle Efficiency
    30
  • Standards Met
    ASHRAE 52.2-2012
  • Length
    15 ft
  • MERV
    4
  • Maximum Air Flow
    500 fpm
  • Width
    14 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought