Motion
72999162

Made in USA
72999162

15' Long x 12" Wide x 1" Thick Polyester Media Air Filter Media Roll MERV 5, 85% Arrestance Efficiency, 500 FPM Max Air Flow, 0.14" wpg Init Resist, 1" wpg Final Resist, 30% Particle Capture Efficiency, Use with BLC
Mi Item #11701398
MFR #72999162
Price$44.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72999162

15' Long x 12" Wide x 1" Thick Polyester Media Air Filter Media Roll MERV 5, 85% Arrestance Efficiency, 500 FPM Max Air Flow, 0.14" wpg Init Resist, 1" wpg Final Resist, 30% Particle Capture Efficiency, Use with BLC
Mi Item #11701398
MFR #72999162

Mfr description
72999162 72999162 12"X15'X1" DRY POLYEST
  • Dry
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.97/each

Specifications

Dimensions

  • Length
    15 ft
  • Roll Diameter
    12 in
  • Thickness
    1 in
  • Width
    12 in

Details

  • Arrestance
    85
  • Filter Type
    Media
  • Final Resistance At Fpm
    1.000 in
  • Grams Per Square Foot
    79
  • Initial Resistance At Fpm
    0.140 in
  • Material / Coating
    Polyester
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    500 fpm
  • MERV
    5
  • Particle Efficiency
    30
  • Standards Met
    ASHRAE 52.2-2012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)