Motion
72999246

Made in USA
72999246

15' Long x 20" Wide x 2" Thick Polyester Media Air Filter Media Roll MERV 4, 78% Arrestance Efficiency, 500 FPM Max Air Flow, 0.2" wpg Init Resist, 1" wpg Final Resist, Use with MSA
MI ITEM #11701405
MFR #72999246
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72999246

15' Long x 20" Wide x 2" Thick Polyester Media Air Filter Media Roll MERV 4, 78% Arrestance Efficiency, 500 FPM Max Air Flow, 0.2" wpg Init Resist, 1" wpg Final Resist, Use with MSA
MI ITEM #11701405
MFR #72999246

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72999246 72999246 20"X15'X2" DRY POLYEST
  • Dry

Specifications

  • Arrestance
    78
  • Max Operating Temperature
    175 °F
  • Filter Type
    Media
  • Initial Resistance At Fpm
    0.200 in
  • Final Resistance At Fpm
    1.000 in
  • Thickness
    2 in
  • Roll Diameter
    20 in
  • Grams Per Square Foot
    112
  • Material / Coating
    Polyester
  • Standards Met
    ASHRAE 52.2-2012
  • Length
    15 ft
  • MERV
    4
  • Maximum Air Flow
    500 fpm
  • Width
    20 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text