Motion
72999394

Made in USA
72999394

90' Long x 14" Wide x 1" Thick Polyester Media Air Filter Media Roll MERV 5, 85% Arrestance Efficiency, 500 FPM Max Air Flow, 0.14" wpg Init Resist, 1" wpg Final Resist, 30% Particle Capture Efficiency, Use with Any Unit
MI ITEM #11701420
MFR #72999394
List Price$98.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72999394

90' Long x 14" Wide x 1" Thick Polyester Media Air Filter Media Roll MERV 5, 85% Arrestance Efficiency, 500 FPM Max Air Flow, 0.14" wpg Init Resist, 1" wpg Final Resist, 30% Particle Capture Efficiency, Use with Any Unit
MI ITEM #11701420
MFR #72999394

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$98.28/each for your price

Overview

Mfr description
72999394 72999394 14"X90'X1" DRY POLYEST
  • Dry

Specifications

  • Arrestance
    85
  • Max Operating Temperature
    175 °F
  • Filter Type
    Media
  • Initial Resistance At Fpm
    0.140 in
  • Final Resistance At Fpm
    1.000 in
  • Thickness
    1 in
  • Roll Diameter
    36 in
  • Grams Per Square Foot
    79
  • Material / Coating
    Polyester
  • Particle Efficiency
    30
  • Standards Met
    ASHRAE 52.2-2012
  • Length
    90 ft
  • MERV
    5
  • Maximum Air Flow
    500 fpm
  • Width
    14 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought