Motion
72999485

Made in USA
72999485

15' Long x 8" Wide x 1/2" Thick Polyester Media Air Filter Media Roll MERV 4, 80% Arrestance Efficiency, 500 FPM Max Air Flow, 0.1" wpg Init Resist, 1" wpg Final Resist, 30% Particle Capture Efficiency, Use with Any Unit
Mi Item #11701427
MFR #72999485
Price$21.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72999485

15' Long x 8" Wide x 1/2" Thick Polyester Media Air Filter Media Roll MERV 4, 80% Arrestance Efficiency, 500 FPM Max Air Flow, 0.1" wpg Init Resist, 1" wpg Final Resist, 30% Particle Capture Efficiency, Use with Any Unit
Mi Item #11701427
MFR #72999485

Mfr description
72999485 72999485 8"X15'X1/2" TACK POLYE
  • Tackified
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.70/each

Specifications

Dimensions

  • Length
    15 ft
  • Roll Diameter
    12 in
  • Thickness
    1/2 in
  • Width
    8 in

Details

  • Arrestance
    80
  • Filter Type
    Media
  • Final Resistance At Fpm
    1.000 in
  • Grams Per Square Foot
    81
  • Initial Resistance At Fpm
    0.100 in
  • Material / Coating
    Polyester
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    500 fpm
  • MERV
    4
  • Particle Efficiency
    30
  • Standards Met
    ASHRAE 52.2-2012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)