Motion
72999634

Made in USA
72999634

15' Long x 20" Wide x 1" Thick Polyester Media Air Filter Media Roll MERV 7, 86% Arrestance Efficiency, 500 FPM Max Air Flow, 0.14" wpg Init Resist, 1" wpg Final Resist, Use with Any Unit
MI ITEM #11701442
MFR #72999634
List Price$65.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72999634

15' Long x 20" Wide x 1" Thick Polyester Media Air Filter Media Roll MERV 7, 86% Arrestance Efficiency, 500 FPM Max Air Flow, 0.14" wpg Init Resist, 1" wpg Final Resist, Use with Any Unit
MI ITEM #11701442
MFR #72999634

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$65.28/each for your price

Overview

Mfr description
72999634 72999634 20"X15'X1" TACK POLYES
  • Tackified

Specifications

  • Arrestance
    86
  • Max Operating Temperature
    175 °F
  • Filter Type
    Media
  • Initial Resistance At Fpm
    0.140 in
  • Final Resistance At Fpm
    1.000 in
  • Thickness
    1 in
  • Roll Diameter
    15 in
  • Grams Per Square Foot
    74
  • Material / Coating
    Polyester
  • Standards Met
    ASHRAE 52.2-2012
  • Length
    15 ft
  • MERV
    7
  • Maximum Air Flow
    500 fpm
  • Width
    20 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text