Motion
72999758

Made in USA
72999758

135' Long x 20" Wide x 1/2" Thick Polyester Media Air Filter Media Roll MERV 4, 80% Arrestance Efficiency, 500 FPM Max Air Flow, 0.1" wpg Init Resist, 1" wpg Final Resist, 30% Particle Capture Efficiency, Use with Any Unit
MI ITEM #11701453
MFR #72999758
List Price$228.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72999758

135' Long x 20" Wide x 1/2" Thick Polyester Media Air Filter Media Roll MERV 4, 80% Arrestance Efficiency, 500 FPM Max Air Flow, 0.1" wpg Init Resist, 1" wpg Final Resist, 30% Particle Capture Efficiency, Use with Any Unit
MI ITEM #11701453
MFR #72999758

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$228.83/each for your price

Overview

Mfr description
72999758 72999758 20"X135'X1/2" TACK POL
  • Tackified

Specifications

  • Arrestance
    80
  • Max Operating Temperature
    175 °F
  • Filter Type
    Media
  • Initial Resistance At Fpm
    0.100 in
  • Final Resistance At Fpm
    1.000 in
  • Thickness
    1/2 in
  • Roll Diameter
    36 in
  • Grams Per Square Foot
    81
  • Material / Coating
    Polyester
  • Particle Efficiency
    30
  • Standards Met
    ASHRAE 52.2-2012
  • Length
    135 ft
  • MERV
    4
  • Maximum Air Flow
    500 fpm
  • Width
    20 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text