Motion
72999816

Made in USA
72999816

90' Long x 10" Wide x 1" Thick Polyester Media Air Filter Media Roll MERV 7, 86% Arrestance Efficiency, 500 FPM Max Air Flow, 0.14" wpg Init Resist, 1" wpg Final Resist, Use with Any Unit
MI ITEM #11701459
MFR #72999816
List Price$115.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72999816

90' Long x 10" Wide x 1" Thick Polyester Media Air Filter Media Roll MERV 7, 86% Arrestance Efficiency, 500 FPM Max Air Flow, 0.14" wpg Init Resist, 1" wpg Final Resist, Use with Any Unit
MI ITEM #11701459
MFR #72999816

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$115.33/each for your price

Overview

Mfr description
72999816 72999816 10"X90'X1" TACK POLYES
  • Tackified

Specifications

  • Arrestance
    86
  • Filter Type
    Media
  • Final Resistance At Fpm
    1.000 in
  • Grams Per Square Foot
    74
  • Initial Resistance At Fpm
    0.140 in
  • Length
    90 ft
  • MERV
    7
  • Material / Coating
    Polyester
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    500 fpm
  • Roll Diameter
    36 in
  • Standards Met
    ASHRAE 52.2-2012
  • Thickness
    1 in
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text