Motion
72999865

Made in USA
72999865

90' Long x 25" Wide x 1" Thick Polyester Media Air Filter Media Roll MERV 7, 86% Arrestance Efficiency, 500 FPM Max Air Flow, 0.14" wpg Init Resist, 1" wpg Final Resist, Use with Any Unit
Mi Item #11701464
MFR #72999865
Price$251.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72999865

90' Long x 25" Wide x 1" Thick Polyester Media Air Filter Media Roll MERV 7, 86% Arrestance Efficiency, 500 FPM Max Air Flow, 0.14" wpg Init Resist, 1" wpg Final Resist, Use with Any Unit
Mi Item #11701464
MFR #72999865

Mfr description
72999865 72999865 25"X90'X1"TACK POLYEST
  • Tackified
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$251.50/each

Specifications

Dimensions

  • Length
    90 ft
  • Roll Diameter
    36 in
  • Thickness
    1 in
  • Width
    25 in

Details

  • Arrestance
    86
  • Filter Type
    Media
  • Final Resistance At Fpm
    1.000 in
  • Grams Per Square Foot
    74
  • Initial Resistance At Fpm
    0.140 in
  • Material / Coating
    Polyester
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    500 fpm
  • MERV
    7
  • Standards Met
    ASHRAE 52.2-2012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)