Motion
72999915

Made in USA
72999915

60' Long x 25" Wide x 2" Thick Polyester Media Air Filter Media Roll MERV 8, 89% Arrestance Efficiency, 500 FPM Max Air Flow, 0.21" wpg Init Resist, 1" wpg Final Resist, 30 to 35% Particle Capture Efficiency, Use with Any Unit
MI ITEM #11701469
MFR #72999915
List Price$261.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72999915

60' Long x 25" Wide x 2" Thick Polyester Media Air Filter Media Roll MERV 8, 89% Arrestance Efficiency, 500 FPM Max Air Flow, 0.21" wpg Init Resist, 1" wpg Final Resist, 30 to 35% Particle Capture Efficiency, Use with Any Unit
MI ITEM #11701469
MFR #72999915

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$261.18/each for your price

Overview

Mfr description
72999915 72999915 25"X60'X2" TACK POLYES
  • Tackified

Specifications

  • Arrestance
    89
  • Filter Type
    Media
  • Final Resistance At Fpm
    1.000 in
  • Grams Per Square Foot
    112
  • Initial Resistance At Fpm
    0.210 in
  • Length
    60 ft
  • MERV
    8
  • Material / Coating
    Polyester
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    500 fpm
  • Particle Efficiency
    30-35
  • Roll Diameter
    36 in
  • Standards Met
    ASHRAE 52.2-2012
  • Thickness
    2 in
  • Width
    25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text