Motion
73000101

Made in USA
73000101

20" High x 20" Wide x 5/8" Deep, Polyester Air Filter Paint Arrestor Media Pad MERV 4, 417 CFM, 99.52% Capture Efficiency, 99.52 Arrestance Efficiency, 150 Max FPM, 175°F Max, Use with Paint Booth Overspray
Mi Item #11701470
MFR #73000101
Price$120.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73000101

20" High x 20" Wide x 5/8" Deep, Polyester Air Filter Paint Arrestor Media Pad MERV 4, 417 CFM, 99.52% Capture Efficiency, 99.52 Arrestance Efficiency, 150 Max FPM, 175°F Max, Use with Paint Booth Overspray
Mi Item #11701470
MFR #73000101

Mfr description
73000101 73000101 20"X20"X5/8"PAINT 25PK
  • Long service life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.20/each

Specifications

Dimensions

  • Depth
    5/8 in
  • Height
    20 in
  • Width
    20 in

Details

  • Airflow
    417 cfm
  • Arrestance
    99.52 %
  • Capacity Range
    High
  • Final Resistance At Fpm
    1 in
  • Grams Per Square Foot
    1,478.00
  • Initial Resistance At Fpm
    0.08 in
  • Material
    Polyester
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    150 fpm
  • MERV
    4
  • Pad Type
    Paint Arrestor
  • Particle Efficiency
    99.52
  • Standards Met
    NESHAP 40 CFR 63
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)