Motion
73000119

Made in USA
73000119

20" High x 25" Wide x 5/8" Deep, Polyester Air Filter Paint Arrestor Media Pad MERV 4, 520 CFM, 99.52% Capture Efficiency, 99.52 Arrestance Efficiency, 150 Max FPM, 175°F Max, Use with Paint Booth Overspray
MI ITEM #11701471
MFR #73000119
List Price$148.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73000119

20" High x 25" Wide x 5/8" Deep, Polyester Air Filter Paint Arrestor Media Pad MERV 4, 520 CFM, 99.52% Capture Efficiency, 99.52 Arrestance Efficiency, 150 Max FPM, 175°F Max, Use with Paint Booth Overspray
MI ITEM #11701471
MFR #73000119

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$148.00/each for your price

Overview

Mfr description
73000119 73000119 20"X25"X5/8" PAIN 25PK
  • Long service life

Specifications

  • Max Operating Temperature
    175 °F
  • Grams Per Square Foot
    1,478.00
  • Pad Type
    Paint Arrestor
  • Particle Efficiency
    99.52
  • Initial Resistance At Fpm
    0.08 in
  • Airflow
    520 cfm
  • Final Resistance At Fpm
    1 in
  • Arrestance
    99.52 %
  • Capacity Range
    High
  • Depth
    5/8 in
  • Material
    Polyester
  • Standards Met
    NESHAP 40 CFR 63
  • Height
    20 in
  • MERV
    4
  • Maximum Air Flow
    150 fpm
  • Width
    25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text