Motion
73000127

Made in USA
73000127

90' Long x 20" Wide x 5/8" Thick Polyester Paint Arrestor Air Filter Media Roll MERV 3, 72% Arrestance Efficiency, 300 FPM Max Air Flow, 0.12" wpg Init Resist, 1" wpg Final Resist, Use with Any Unit
Mi Item #11701472
MFR #73000127
Price$213.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73000127

90' Long x 20" Wide x 5/8" Thick Polyester Paint Arrestor Air Filter Media Roll MERV 3, 72% Arrestance Efficiency, 300 FPM Max Air Flow, 0.12" wpg Init Resist, 1" wpg Final Resist, Use with Any Unit
Mi Item #11701472
MFR #73000127

Mfr description
73000127 73000127 20"X90'X5/8" PAINT POL
  • Dry
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$213.40/each

Specifications

Dimensions

  • Length
    90 ft
  • Roll Diameter
    36 in
  • Thickness
    5/8 in
  • Width
    20 in

Details

  • Arrestance
    72
  • Filter Type
    Paint Arrestor
  • Final Resistance At Fpm
    1.000 in
  • Grams Per Square Foot
    80
  • Initial Resistance At Fpm
    0.120 in
  • Material / Coating
    Polyester
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    300 fpm
  • MERV
    3
  • Standards Met
    ASHRAE 52.2-2012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)