Motion
73000135

Made in USA
73000135

90' Long x 45" Wide x 5/8" Thick Polyester Paint Arrestor Air Filter Media Roll MERV 4, 99.52% Arrestance Efficiency, 150 FPM Max Air Flow, 0.08" wpg Init Resist, 1" wpg Final Resist, Use with Any Unit
MI ITEM #11701473
MFR #73000135
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73000135

90' Long x 45" Wide x 5/8" Thick Polyester Paint Arrestor Air Filter Media Roll MERV 4, 99.52% Arrestance Efficiency, 150 FPM Max Air Flow, 0.08" wpg Init Resist, 1" wpg Final Resist, Use with Any Unit
MI ITEM #11701473
MFR #73000135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73000135 73000135 45"X90'X5/8" PAINT POL
  • Paint Overspray

Specifications

  • Arrestance
    99.52
  • Max Operating Temperature
    175 °F
  • Filter Type
    Paint Arrestor
  • Initial Resistance At Fpm
    0.080 in
  • Final Resistance At Fpm
    1.000 in
  • Thickness
    5/8 in
  • Roll Diameter
    36 in
  • Material / Coating
    Polyester
  • Standards Met
    NESHAP 40 CFR 63
  • Length
    90 ft
  • MERV
    4
  • Maximum Air Flow
    150 fpm
  • Width
    45 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text