Motion
73000143

Made in USA
73000143

90' Long x 50" Wide x 5/8" Thick Polyester Paint Arrestor Air Filter Media Roll MERV 3, 72% Arrestance Efficiency, 300 FPM Max Air Flow, 0.12" wpg Init Resist, 1" wpg Final Resist, Use with Any Unit
MI ITEM #11701474
MFR #73000143
List Price$455.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73000143

90' Long x 50" Wide x 5/8" Thick Polyester Paint Arrestor Air Filter Media Roll MERV 3, 72% Arrestance Efficiency, 300 FPM Max Air Flow, 0.12" wpg Init Resist, 1" wpg Final Resist, Use with Any Unit
MI ITEM #11701474
MFR #73000143

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$455.13/each for your price

Overview

Mfr description
73000143 73000143 50"X90'X5/8" PAINT POL
  • Dry

Specifications

  • Arrestance
    72
  • Filter Type
    Paint Arrestor
  • Final Resistance At Fpm
    1.000 in
  • Grams Per Square Foot
    80
  • Initial Resistance At Fpm
    0.120 in
  • Length
    90 ft
  • MERV
    3
  • Material / Coating
    Polyester
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    300 fpm
  • Roll Diameter
    36 in
  • Standards Met
    ASHRAE 52.2-2012
  • Thickness
    5/8 in
  • Width
    50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text