Motion
73000150

Made in USA
73000150

90' Long x 72" Wide x 5/8" Thick Polyester Paint Arrestor Air Filter Media Roll MERV 4, 99.52% Arrestance Efficiency, 150 FPM Max Air Flow, 0.08" wpg Init Resist, 1" wpg Final Resist, Use with Any Unit
MI ITEM #11701475
MFR #73000150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73000150

90' Long x 72" Wide x 5/8" Thick Polyester Paint Arrestor Air Filter Media Roll MERV 4, 99.52% Arrestance Efficiency, 150 FPM Max Air Flow, 0.08" wpg Init Resist, 1" wpg Final Resist, Use with Any Unit
MI ITEM #11701475
MFR #73000150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73000150 73000150 72"X90'X5/8" PAINT POL
  • Paint Overspray

Specifications

  • Arrestance
    99.52
  • Filter Type
    Paint Arrestor
  • Final Resistance At Fpm
    1.000 in
  • Initial Resistance At Fpm
    0.080 in
  • Length
    90 ft
  • MERV
    4
  • Material / Coating
    Polyester
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    150 fpm
  • Roll Diameter
    36 in
  • Standards Met
    NESHAP 40 CFR 63
  • Thickness
    5/8 in
  • Width
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text