Motion
73000168

Made in USA
73000168

9/16" Diam, 15/64" Wide, High Speed Steel T-Slot Cutter - 17/64" Neck Diam, 1/2" Shank Diam, 1-13/16" Shank Length, 2-19/32" OAL, 1/4" Bolt, Uncoated
MI ITEM #11701476
MFR #73000168
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73000168

9/16" Diam, 15/64" Wide, High Speed Steel T-Slot Cutter - 17/64" Neck Diam, 1/2" Shank Diam, 1-13/16" Shank Length, 2-19/32" OAL, 1/4" Bolt, Uncoated
MI ITEM #11701476
MFR #73000168

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73000168 73000168 1/4 USA HSS STR.SHANK
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Bolt Size
    1/4 in
  • Cutter Diameter
    9/16 in
  • Cutter Width
    15/64 in
  • Material
    High Speed Steel
  • Neck Diameter
    0.2656 in
  • Shank Diameter
    1/2 in
  • Overall Length
    2-19/32 in
  • Number Of Teeth
    8
  • Finish Coating
    Uncoated
  • Tooth Type
    Staggered
  • Roughing Type
    None
  • Shank Length
    1-13/16 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text