Motion
73000325

Made in USA
73000325

31/32" Diam, 25/64" Wide, High Speed Steel T-Slot Cutter - 17/32" Neck Diam, 3/4" Shank Diam, 2-1/16" Shank Length, 3-7/16" OAL, 1/2" Bolt, Uncoated
MI ITEM #11701479
MFR #73000325
List Price$230.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73000325

31/32" Diam, 25/64" Wide, High Speed Steel T-Slot Cutter - 17/32" Neck Diam, 3/4" Shank Diam, 2-1/16" Shank Length, 3-7/16" OAL, 1/2" Bolt, Uncoated
MI ITEM #11701479
MFR #73000325

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$230.38/each for your price

Overview

Mfr description
73000325 73000325 1/2 USA HSS STR.SHANK
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Bolt Size
    1/2 in
  • Cutter Diameter
    31/32 in
  • Cutter Width
    25/64 in
  • Material
    High Speed Steel
  • Neck Diameter
    0.5313 in
  • Shank Diameter
    3/4 in
  • Overall Length
    3-7/16 in
  • Number Of Teeth
    8
  • Finish Coating
    Uncoated
  • Tooth Type
    Staggered
  • Roughing Type
    None
  • Shank Length
    2-1/16 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought