Motion
73000408

Made in USA
73000408

1-1/4" Diam, 31/64" Wide, High Speed Steel T-Slot Cutter - 21/32" Neck Diam, 1" Shank Diam, 2-15/16" Shank Length, 3-15/16" OAL, 5/8" Bolt, Uncoated
MI ITEM #11701480
MFR #73000408
List Price$314.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73000408

1-1/4" Diam, 31/64" Wide, High Speed Steel T-Slot Cutter - 21/32" Neck Diam, 1" Shank Diam, 2-15/16" Shank Length, 3-15/16" OAL, 5/8" Bolt, Uncoated
MI ITEM #11701480
MFR #73000408

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$314.05/each for your price

Overview

Mfr description
73000408 73000408 5/8 USA HSS STR.SHANK
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Bolt Size
    5/8 in
  • Cutter Diameter
    1-1/4 in
  • Cutter Width
    31/64 in
  • Material
    High Speed Steel
  • Neck Diameter
    0.6563 in
  • Shank Diameter
    1 in
  • Overall Length
    3-15/16 in
  • Number Of Teeth
    10
  • Finish Coating
    Uncoated
  • Tooth Type
    Staggered
  • Roughing Type
    None
  • Shank Length
    2-15/16 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text