Motion
73000481

Made in USA
73000481

1-15/32" Diam, 5/8" Wide, High Speed Steel T-Slot Cutter - 25/32" Neck Diam, 1" Shank Diam, 2-15/16" Shank Length, 4-7/16" OAL, 3/4" Bolt, Uncoated
MI ITEM #11701481
MFR #73000481
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73000481

1-15/32" Diam, 5/8" Wide, High Speed Steel T-Slot Cutter - 25/32" Neck Diam, 1" Shank Diam, 2-15/16" Shank Length, 4-7/16" OAL, 3/4" Bolt, Uncoated
MI ITEM #11701481
MFR #73000481

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73000481 73000481 3/4 USA HSS STR.SHANK
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Bolt Size
    3/4 in
  • Cutter Diameter
    1-15/32 in
  • Cutter Width
    5/8 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Neck Diameter
    0.7813 in
  • Number Of Teeth
    10
  • Overall Length
    4-7/16 in
  • Roughing Type
    None
  • Shank Diameter
    1 in
  • Shank Length
    2-15/16 in
  • Tooth Type
    Staggered
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text