Motion
73003162

Made in USA
73003162

9/16" Diam, 15/64" Wide, High Speed Steel T-Slot Cutter - 17/64" Neck Diam, 1/2" Shank Diam, 1-13/16" Shank Length, 2-19/32" OAL, 1/4" Bolt, TiN Finish
MI ITEM #11701485
MFR #73003162
List Price$153.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73003162

9/16" Diam, 15/64" Wide, High Speed Steel T-Slot Cutter - 17/64" Neck Diam, 1/2" Shank Diam, 1-13/16" Shank Length, 2-19/32" OAL, 1/4" Bolt, TiN Finish
MI ITEM #11701485
MFR #73003162

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$153.70/each for your price

Overview

Mfr description
73003162 73003162 1/4 USA TIN STR.SHANK
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Bolt Size
    1/4 in
  • Cutter Diameter
    9/16 in
  • Cutter Width
    15/64 in
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Neck Diameter
    0.2656 in
  • Number Of Teeth
    8
  • Overall Length
    2-19/32 in
  • Roughing Type
    None
  • Shank Diameter
    1/2 in
  • Shank Length
    1-13/16 in
  • Tooth Type
    Staggered
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text