Motion
73003246

Made in USA
73003246

25/32" Diam, 21/64" Wide, High Speed Steel T-Slot Cutter - 13/32" Neck Diam, 3/4" Shank Diam, 2-1/16" Shank Length, 3-1/4" OAL, 3/8" Bolt, TiN Finish
MI ITEM #11701487
MFR #73003246
List Price$383.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73003246

25/32" Diam, 21/64" Wide, High Speed Steel T-Slot Cutter - 13/32" Neck Diam, 3/4" Shank Diam, 2-1/16" Shank Length, 3-1/4" OAL, 3/8" Bolt, TiN Finish
MI ITEM #11701487
MFR #73003246

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$383.33/each for your price

Overview

Mfr description
73003246 73003246 3/8 USA TIN STR.SHANK
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Bolt Size
    3/8 in
  • Cutter Diameter
    25/32 in
  • Cutter Width
    21/64 in
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Neck Diameter
    0.4063 in
  • Number Of Teeth
    8
  • Overall Length
    3-1/4 in
  • Roughing Type
    None
  • Shank Diameter
    3/4 in
  • Shank Length
    2-1/16 in
  • Tooth Type
    Staggered
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text