Motion
73012254

Made in USA
73012254

2" Diam x 3/8" Face Width Straight Tooth Side Milling Cutter, 5/8" Arbor Hole, High Speed Steel, Uncoated, 14 Teeth
MI ITEM #11701496
MFR #73012254
List Price$219.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73012254

2" Diam x 3/8" Face Width Straight Tooth Side Milling Cutter, 5/8" Arbor Hole, High Speed Steel, Uncoated, 14 Teeth
MI ITEM #11701496
MFR #73012254

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$219.75/each for your price

Overview

Mfr description
73012254 73012254 2 X 3/8 X 5/8 USA HSS
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Straight tooth cutters are used for general purpose applications and where a deeper cut is not required
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals

Specifications

  • Cutter Diameter
    2 in
  • Cutter Width
    3/8 in
  • Material
    High Speed Steel
  • Number Of Teeth
    14
  • Finish Coating
    Uncoated
  • Arbor Hole Diameter
    5/8 in
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text