Motion
73013120

Made in USA
73013120

3" Diam x 3/16" Face Width Straight Tooth Side Milling Cutter, 1" Arbor Hole, High Speed Steel, Uncoated, 20 Teeth
MI ITEM #11701501
MFR #73013120
List Price$242.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73013120

3" Diam x 3/16" Face Width Straight Tooth Side Milling Cutter, 1" Arbor Hole, High Speed Steel, Uncoated, 20 Teeth
MI ITEM #11701501
MFR #73013120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$242.70/each for your price

Overview

Mfr description
73013120 73013120 3 X 3/16 X 1 USA HSS S
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Straight tooth cutters are used for general purpose applications and where a deeper cut is not required
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals

Specifications

  • Cutter Diameter
    3 in
  • Cutter Width
    3/16 in
  • Material
    High Speed Steel
  • Number Of Teeth
    20
  • Finish Coating
    Uncoated
  • Arbor Hole Diameter
    1 in
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text