Motion
73013245

Made in USA
73013245

3" Diam x 3/8" Face Width Straight Tooth Side Milling Cutter, 1" Arbor Hole, High Speed Steel, Uncoated, 20 Teeth
Mi Item #11701507
MFR #73013245
Price$148.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73013245

3" Diam x 3/8" Face Width Straight Tooth Side Milling Cutter, 1" Arbor Hole, High Speed Steel, Uncoated, 20 Teeth
Mi Item #11701507
MFR #73013245

Mfr description
73013245 73013245 3 X 3/8 X 1 USA HSS SI
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Straight tooth cutters are used for general purpose applications and where a deeper cut is not required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.98/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1 in
  • Cutter Diameter
    3 in
  • Cutter Width
    3/8 in

Details

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metals
  • Number Of Teeth
    20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)