Motion
73016339

Made in USA
73016339

6" Diam x 1/2" Face Width Straight Tooth Side Milling Cutter, 1-1/4" Arbor Hole, High Speed Steel, Uncoated, 28 Teeth
MI ITEM #11701575
MFR #73016339
List Price$372.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73016339

6" Diam x 1/2" Face Width Straight Tooth Side Milling Cutter, 1-1/4" Arbor Hole, High Speed Steel, Uncoated, 28 Teeth
MI ITEM #11701575
MFR #73016339

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$372.25/each for your price

Overview

Mfr description
73016339 73016339 6 X 1/2 X 1 1/4 USA HS
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Straight tooth cutters are used for general purpose applications and where a deeper cut is not required
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals

Specifications

  • Cutter Diameter
    6 in
  • Cutter Width
    1/2 in
  • Material
    High Speed Steel
  • Number Of Teeth
    28
  • Finish Coating
    Uncoated
  • Arbor Hole Diameter
    1-1/4 in
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text