Motion
73031163

Made in USA
73031163

2-1/8" Diam x 1/4" Face Width Staggered Tooth Side Milling Cutter, 3/4" Arbor Hole, High Speed Steel, Uncoated, 14 Teeth
MI ITEM #11701593
MFR #73031163
List Price$151.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73031163

2-1/8" Diam x 1/4" Face Width Staggered Tooth Side Milling Cutter, 3/4" Arbor Hole, High Speed Steel, Uncoated, 14 Teeth
MI ITEM #11701593
MFR #73031163

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$151.93/each for your price

Overview

Mfr description
73031163 73031163 2 1/8 X 1/4 X 3/4 HSS
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Staggered tooth cutters are used for deep slotting and heavy milling applications
  • They have fewer teeth than straight cutters for better chip removal from the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals

Specifications

  • Arbor Hole Diameter
    3/4 in
  • Cutter Diameter
    2-1/8 in
  • Cutter Width
    1/4 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text