Motion
73032518

Made in USA
73032518

2-1/2" Diam x 1/4" Face Width Staggered Tooth Side Milling Cutter, 7/8" Arbor Hole, High Speed Steel, Uncoated, 16 Teeth
MI ITEM #11701595
MFR #73032518
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73032518

2-1/2" Diam x 1/4" Face Width Staggered Tooth Side Milling Cutter, 7/8" Arbor Hole, High Speed Steel, Uncoated, 16 Teeth
MI ITEM #11701595
MFR #73032518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73032518 73032518 2 1/2 X 1/4 X 7/8 HSS
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Staggered tooth cutters are used for deep slotting and heavy milling applications
  • They have fewer teeth than straight cutters for better chip removal from the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals

Specifications

  • Cutter Diameter
    2-1/2 in
  • Cutter Width
    1/4 in
  • Material
    High Speed Steel
  • Number Of Teeth
    16
  • Finish Coating
    Uncoated
  • Arbor Hole Diameter
    7/8 in
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text