Motion
73034241

Made in USA
73034241

4" Diam x 3/8" Face Width Staggered Tooth Side Milling Cutter, 1-1/4" Arbor Hole, High Speed Steel, Uncoated, 18 Teeth
MI ITEM #11701640
MFR #73034241
List Price$226.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73034241

4" Diam x 3/8" Face Width Staggered Tooth Side Milling Cutter, 1-1/4" Arbor Hole, High Speed Steel, Uncoated, 18 Teeth
MI ITEM #11701640
MFR #73034241

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$226.78/each for your price

Overview

Mfr description
73034241 73034241 4 X 3/8 X 1 1/4 HSS US
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Staggered tooth cutters are used for deep slotting and heavy milling applications
  • They have fewer teeth than straight cutters for better chip removal from the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals

Specifications

  • Cutter Diameter
    4 in
  • Cutter Width
    3/8 in
  • Material
    High Speed Steel
  • Number Of Teeth
    18
  • Finish Coating
    Uncoated
  • Arbor Hole Diameter
    1-1/4 in
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text