Motion
73034407

Made in USA
73034407

4" Diam x 5/8" Face Width Staggered Tooth Side Milling Cutter, 1-1/4" Arbor Hole, High Speed Steel, Uncoated, 18 Teeth
MI ITEM #11701645
MFR #73034407
Price$299.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73034407

4" Diam x 5/8" Face Width Staggered Tooth Side Milling Cutter, 1-1/4" Arbor Hole, High Speed Steel, Uncoated, 18 Teeth
MI ITEM #11701645
MFR #73034407

Mfr description
73034407 73034407 4 X 5/8 X 1 1/4 HSS US
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Staggered tooth cutters are used for deep slotting and heavy milling applications
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$299.30/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1-1/4 in
  • Cutter Diameter
    4 in
  • Cutter Width
    5/8 in

Details

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metals
  • Number Of Teeth
    18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)