1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
73036329
6" Diam x 1/2" Face Width Staggered Tooth Side Milling Cutter, 1-1/4" Arbor Hole, High Speed Steel, Uncoated, 24 Teeth
MI ITEM #
11701675
MFR #
73036329
Price
$474.55
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 73036329
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
73036329
6" Diam x 1/2" Face Width Staggered Tooth Side Milling Cutter, 1-1/4" Arbor Hole, High Speed Steel, Uncoated, 24 Teeth
MI ITEM #
11701675
MFR #
73036329
Mfr description
73036329 73036329 6 X 1/2 X 1 1/4 HSS US
High speed steel (HSS) provides good wear resistance
It is commonly used for general purpose applications on both ferrous and nonferrous materials
Staggered tooth cutters are used for deep slotting and heavy milling applications
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$474
.55
/each
Add to Cart
Specifications
Dimensions
Arbor Hole Diameter
1-1/4 in
Cutter Diameter
6 in
Cutter Width
1/2 in
Details
Finish Coating
Uncoated
Material
High Speed Steel
Material Application
Ferrous Metals, Non-Ferrous Metals, Non-Metals
Number Of Teeth
24
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items