Motion
73038150

Made in USA
73038150

10 Socket, 7 Conductor, 15 Amp, 120 Watt, Temporary String Light;100' Flat Wire AWM Cord, Yellow, Plastic, Includes Lamp Guard
MI ITEM #11701686
MFR #73038150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73038150

10 Socket, 7 Conductor, 15 Amp, 120 Watt, Temporary String Light;100' Flat Wire AWM Cord, Yellow, Plastic, Includes Lamp Guard
MI ITEM #11701686
MFR #73038150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73038150 73038150 14/2 100' LITESTREAMER

Specifications

  • Amperage
    15 Amp
  • Cord Color
    Yellow
  • Cord Length
    100 ft
  • Cord Type
    Flat Wire AWM
  • Guard Material
    Plastic
  • Includes
    Lamp Guard
  • Number of Sockets
    10
  • PSC Code
    6210
  • Standards Met
    NEC, OSHA Approved, UL Listed
  • Wattage
    120 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text