Motion
73040149

Made in USA
73040149

7/8" Diam x 7/32" Face Width, Carbide-Tipped, 6 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-7/32" OAL x 1/2" Shank, Staggered Teeth, ANSI 707, Old Standard 12
Mi Item #11701722
MFR #73040149
Price$287.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73040149

7/8" Diam x 7/32" Face Width, Carbide-Tipped, 6 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-7/32" OAL x 1/2" Shank, Staggered Teeth, ANSI 707, Old Standard 12
Mi Item #11701722
MFR #73040149

Mfr description
73040149 73040149 707 7/8X7/32 STAGTOOTH
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Staggered tooth cutters are used at higher speeds for larger and deeper cutting operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$287.83/each

Specifications

Dimensions

  • Cutter Diameter
    7/8 in
  • Cutter Width
    7/32 in
  • Overall Length
    2.2188
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in

Details

  • American Standard Number
    707 ANSI
  • Connection Type
    Shank
  • Cutting Width Tolerance
    +0.0000/-0.0005 in
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Material Grade
    Micrograin
  • Number Of Teeth
    6
  • Old Standard Number
    12
  • Tooth Type
    Staggered
  • Weldon Flat
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)