Motion
73040230

Made in USA
73040230

1-1/4" Diam x 7/32" Face Width, Carbide-Tipped, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-7/32" OAL x 1/2" Shank, Staggered Teeth, ANSI 710, Old Standard 20
MI ITEM #11701731
MFR #73040230
List Price$355.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73040230

1-1/4" Diam x 7/32" Face Width, Carbide-Tipped, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-7/32" OAL x 1/2" Shank, Staggered Teeth, ANSI 710, Old Standard 20
MI ITEM #11701731
MFR #73040230

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$355.38/each for your price

Overview

Mfr description
73040230 73040230 710 1-1/4X7/32STAGTOTH
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Staggered tooth cutters are used at higher speeds for larger and deeper cutting operations
  • They have fewer teeth than straight cutters for better chip removal from the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    1-1/4 in
  • Cutter Width
    7/32 in
  • American Standard Number
    710 ANSI
  • Tooth Type
    Staggered
  • Material
    Carbide-Tipped
  • Overall Length
    2.2188
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    8
  • Finish Coating
    Uncoated
  • Material Grade
    Micrograin
  • Connection Type
    Shank
  • Cutting Width Tolerance
    +0.0000/-0.0005 in
  • Old Standard Number
    20
  • Oversized For Resharpening
    No
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text