Motion
73043168

Made in USA
73043168

3" Diam x 1/4" Face Width Staggered Tooth Side Milling Cutter, 1" Arbor Hole, High Speed Steel, TiN Finish, 18 Teeth
MI ITEM #11701733
MFR #73043168
Price$183.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73043168

3" Diam x 1/4" Face Width Staggered Tooth Side Milling Cutter, 1" Arbor Hole, High Speed Steel, TiN Finish, 18 Teeth
MI ITEM #11701733
MFR #73043168

Mfr description
73043168 73043168 3X1/4X1 HSS TIN USA ST
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Staggered tooth cutters are used for deep slotting and heavy milling applications
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.78/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1 in
  • Cutter Diameter
    3 in
  • Cutter Width
    1/4 in

Details

  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metals
  • Number Of Teeth
    18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)