Motion
73043325

Made in USA
73043325

3" Diam x 1/2" Face Width Staggered Tooth Side Milling Cutter, 1" Arbor Hole, High Speed Steel, TiN Finish, 18 Teeth
MI ITEM #11701736
MFR #73043325
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73043325

3" Diam x 1/2" Face Width Staggered Tooth Side Milling Cutter, 1" Arbor Hole, High Speed Steel, TiN Finish, 18 Teeth
MI ITEM #11701736
MFR #73043325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73043325 73043325 3X1/2X1 HSS TIN USA ST
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Staggered tooth cutters are used for deep slotting and heavy milling applications
  • They have fewer teeth than straight cutters for better chip removal from the workpiece
  • Titanium nitride (TiN) is a multi-purpose coating that increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools

Specifications

  • Arbor Hole Diameter
    1 in
  • Cutter Diameter
    3 in
  • Cutter Width
    1/2 in
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metals
  • Number Of Teeth
    18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text