Motion
73044323

Made in USA
73044323

4" Diam x 1/2" Face Width Staggered Tooth Side Milling Cutter, 1-1/4" Arbor Hole, High Speed Steel, TiN Finish, 18 Teeth
MI ITEM #11701743
MFR #73044323
List Price$322.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73044323

4" Diam x 1/2" Face Width Staggered Tooth Side Milling Cutter, 1-1/4" Arbor Hole, High Speed Steel, TiN Finish, 18 Teeth
MI ITEM #11701743
MFR #73044323

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$322.58/each for your price

Overview

Mfr description
73044323 73044323 4X1/2X1 1/4 HSS TIN US
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Staggered tooth cutters are used for deep slotting and heavy milling applications
  • They have fewer teeth than straight cutters for better chip removal from the workpiece
  • Titanium nitride (TiN) is a multi-purpose coating that increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools

Specifications

  • Cutter Diameter
    4 in
  • Cutter Width
    1/2 in
  • Material
    High Speed Steel
  • Number Of Teeth
    18
  • Finish Coating
    TiN
  • Arbor Hole Diameter
    1-1/4 in
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text