Motion
73048258

Made in USA
73048258

4" Diam x 3/8" Face Width Straight Tooth Side Milling Cutter, 1-1/4" Arbor Hole, High Speed Steel, TiN Finish, 24 Teeth
MI ITEM #11701758
MFR #73048258
List Price$275.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73048258

4" Diam x 3/8" Face Width Straight Tooth Side Milling Cutter, 1-1/4" Arbor Hole, High Speed Steel, TiN Finish, 24 Teeth
MI ITEM #11701758
MFR #73048258

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$275.88/each for your price

Overview

Mfr description
73048258 73048258 4X3/8X1 1/4 HSS TIN US
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Straight tooth cutters are used for general purpose applications and where a deeper cut is not required
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Titanium nitride (TiN) is a multi-purpose coating that increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools

Specifications

  • Cutter Diameter
    4 in
  • Cutter Width
    3/8 in
  • Material
    High Speed Steel
  • Number Of Teeth
    24
  • Finish Coating
    TiN
  • Arbor Hole Diameter
    1-1/4 in
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text