Motion
73048324

Made in USA
73048324

4" Diam x 1/2" Face Width Straight Tooth Side Milling Cutter, 1" Arbor Hole, High Speed Steel, TiN Finish, 24 Teeth
MI ITEM #11701759
MFR #73048324
Price$277.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73048324

4" Diam x 1/2" Face Width Straight Tooth Side Milling Cutter, 1" Arbor Hole, High Speed Steel, TiN Finish, 24 Teeth
MI ITEM #11701759
MFR #73048324

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$277.10/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1 in
  • Cutter Diameter
    4 in
  • Cutter Width
    1/2 in

Details

  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metals
  • Number Of Teeth
    24

Overview

Mfr description
73048324 73048324 4X1/2X1 HSS TIN USA SI
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Straight tooth cutters are used for general purpose applications and where a deeper cut is not required
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Titanium nitride (TiN) is a multi-purpose coating that increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought