Motion
73055022

Made in USA
73055022

1/2" Diam x 3/32" Face Width, Solid Carbide, 10 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/32" OAL x 1/2" Shank, Straight Teeth, ANSI 304, Old Standard 2
MI ITEM #11701766
MFR #73055022
List Price$162.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73055022

1/2" Diam x 3/32" Face Width, Solid Carbide, 10 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/32" OAL x 1/2" Shank, Straight Teeth, ANSI 304, Old Standard 2
MI ITEM #11701766
MFR #73055022

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$162.13/each for your price

Overview

Mfr description
73055022 73055022 304 1/2 X 3/32 USA CAR
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Straight tooth cutters are used for lighter and thinner cutting operations
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    1/2 in
  • Cutter Width
    3/32 in
  • American Standard Number
    304 ANSI
  • Tooth Type
    Straight
  • Material
    Solid Carbide
  • Overall Length
    2.0938
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    10
  • Finish Coating
    Uncoated
  • Connection Type
    Shank
  • Old Standard Number
    2
  • Oversized For Resharpening
    No
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text