Motion
73055055

Made in USA
73055055

5/8" Diam x 1/8" Face Width, Solid Carbide, 10 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/8" OAL x 1/2" Shank, Straight Teeth, ANSI 405, Old Standard 5
MI ITEM #11701769
MFR #73055055
List Price$190.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73055055

5/8" Diam x 1/8" Face Width, Solid Carbide, 10 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/8" OAL x 1/2" Shank, Straight Teeth, ANSI 405, Old Standard 5
MI ITEM #11701769
MFR #73055055

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$190.18/each for your price

Overview

Mfr description
73055055 73055055 405 5/8 X 1/8 USA CARB
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Straight tooth cutters are used for lighter and thinner cutting operations
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    5/8 in
  • Cutter Width
    1/8 in
  • American Standard Number
    405 ANSI
  • Tooth Type
    Straight
  • Material
    Solid Carbide
  • Overall Length
    2-1/8
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    10
  • Finish Coating
    Uncoated
  • Connection Type
    Shank
  • Old Standard Number
    5
  • Oversized For Resharpening
    No
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text